Shop All Megohmmeters
Extech
Battery Operated Megohmmeter, 1000VDC
Mfr # 380320
Zoro # G3884946
Free Shipping & Returns
Not eligible for select promotions
$257.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 250/500/1000V DC
- Insulation Resistance Range 0 ohm to 400 megaohm
- Accuracy +/-5% of Full Scale
- Live Circuit Detection 0 to 600V AC
- Resistance Range 1 to 500 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # 380320
- Zoro # G3884946
- UPC # 793950803202
- Country of Origin China
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Tool Height | 2 in |
Manufacturer Warranty Length | 2 yr |
Tool Length | 7.9 in |
Tool Width | 3.6 in |
Description
Megohmmeter, Backlit Digital Display No, Bluetooth Compatible No, CAT Safety Rating CAT III 1000V, Calibration Certificate None, Capacitance Auto Discharge Yes, Display Type Analog, Dustproof No, Greater Than 30V Warning Yes, Includes Alligator Clip Test Lead, Hanging Strap, Hard Carrying Case, Heavy Duty Test Leads, Insulation Limit Alarm No, Maximum Insulation Resistance 400 megaohm, Minimum Insulation Resistance 0 ohm, PI/DAR Testing No, Parameters Measured Insulation Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN THERMOCOUPLE 24"" (60036)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 400 psi, 1/4 NPT Male Back Conn, Glycerin Filled, Chrome Bezel & U-Clamp (25-310-400-psi-CBU)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208P)
- DESCO Metal Expansion Dual Wrist Strap (19859)
- EXTECH Precision Milli Ohm Meter, 200m-2000 Ohms (380460)
- EXTECH Battery Operated Megohmmeter, 5000VDC (380395)
- EXTECH Precision Milli Ohm Meter, 20m-20Kohm (380560)
- EXTECH Battery Operated Megohmmeter, 1000VDC (380363)
- EXTECH Milliohm Meter W/Nist, 380560 (380560-NIST)
- EXTECH Micro Ohm Meter, 60m Ohms-6000 Ohms (UM200)
- FLUKE Battery Operated Megohmmeter, 10,000VDC (FLUKE-1555/KIT)
- Extech Megohmmeters