Shop All Infrared Thermometer Accessories
Extech
Battery Charger, Incl. Power
Mfr # T198125
Zoro # G0632871
original price:
$228.99
4% off
Free Shipping & Returns
Not eligible for select promotions
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With - IR Cameras and Thermometers Exx and Kxx-Series
- Includes Power Supply
- Features Stand Alone 2-Bay Battery Charger
- Accessory Type Battery Charger, Incl. Power
- Product Type Battery Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # T198125
- Zoro # G0632871
- Country of Origin Estonia
- Category Infrared Thermometer Accessories
Dimensions
Overall Height | 2 in |
Overall Depth | 5 3/8 in |
Overall Width | 3 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery Charger, Incl. Power |
Item - Infrared Imager and Thermometer Accessory | Charger |
For Use With - IR Cameras and Thermometers | Exx and Kxx-Series |
Includes | Power Supply |
Features | Stand Alone 2-Bay Battery Charger |
Accessory Type | Battery Charger, Incl. Power |
Product Type | Battery Charger |
Compatible with Brand | FLIR |
Compatible with Series | EXX Series, KXX Series |
Description
Battery Charger, Incl. Power, Includes Power Supply, Features Stand Alone 2-Bay Battery Charger, Compatible with Series EXX Series, KXX Series, Compatible with Grainger Part Number 485C94, 48GE64, 48GE65, 48GE66, Overall Depth 5 3/8 in, Overall Height 2 in, Overall Width 3 1/8 in, Product Type Battery Charger, Compatible with Manufacturer Model Number FLIR K33, FLIR K45, FLIR K55, FLIR K65, Compatible with Brand FLIR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black (P3S6002)
- FLUKE Socket Tester, 110 to 125V AC, No Disp (ST120)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599ACPS105C)
- PIC GAUGES Gauge, 1.5", 0/30 psi, 1/8"CBM, LF, U-Clamp (203L-158C)
- FLIR Battery, For FLIR Ex Series (T199362ACC)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- THE SNELL GROUP Thermography Training, Onsite, Electrical (SNELL-2D-ON-ELEC)
- FLIR Power Supply/Charger (T911630ACC)
- FLIR Battery Charger (T197650)
- FLIR Battery Charger (T910814)
- FLIR Hard Transport Case, c/w-FLIR (T198528)
- Extech Infrared Thermometer Accessories