Shop All Moisture Meter Accessories
Extech
Baseboard Moisture Probe
Mfr # MO290-BP
Zoro # G4004113
product price: $87.85
/ea
Free Shipping & Returns
Not eligible for select promotions
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MO290, MO295, MO297
- Includes 30 in Cable, Dual Fixed Flat Pins, RJ45 Connector
- Manufacturers Warranty Length 1 yr
- Accessory Type Baseboard Moisture Probe
- Compatible Product Type Moisture Meters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # MO290-BP
- Zoro # G4004113
- UPC # 793950492918
- Country of Origin China
- Category Moisture Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Baseboard Moisture Probe |
For Use With | Mfr. No. MO290, MO295, MO297 |
Includes | 30 in Cable, Dual Fixed Flat Pins, RJ45 Connector |
Accessory Type | Baseboard Moisture Probe |
Compatible Product Type | Moisture Meters |
Product Type | Moisture Baseboard Probe |
Description
Baseboard Moisture Probe, Compatible Product Type Moisture Meters, Includes 30 in Cable, Dual Fixed Flat Pins, RJ45 Connector, Compatible with Manufacturer Model Number MO290, MO295, MO297, MO300, Product Type Moisture Baseboard Probe, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Static Pressure Tip, 8In, SS (A-493)
- TAYLOR Orchard/Grove Minimum Temp Thermometer (549935)
- KLEIN TOOLS Receptacle Tester (RT110)
- BUYERS PRODUCTS Oil Level Sensor Kit (E22)
- EXTECH Moisture Hammer Probe (MO290-HP)
- EXTECH Moisture Meter Replacement Pins, PK50 (MO200-PINS)
- EXTECH Bead Wire Temp Probe, -40 to 482 Deg F (TP870)
- SCHNEIDER ELECTRIC Revblk Direct Mntw/0 Terms 24Vdc (LU2MB0BL)
- REED INSTRUMENTS Replacement Electrode Pins for R6018 (R6018-P)
- B&K PRECISION Test Leads Kit, Red/Black/Green, Silicone (CC545)
- COOPER-ATKINS HygroThermometer, Replacment Probe for 6T444 (5028G)
- Extech Moisture Meter Accessories