Shop All Battery Testers
Extech
Automotive 20A Current Tester, ATC Fuse
Mfr # AUT20
Zoro # G0094678
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Range 48V DC, 10 sec max
- Manufacturers Warranty Length 1 yr
- Voltage Protection Fuse Protected
- Includes 12V A23G Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # AUT20
- Zoro # G0094678
- UPC # 793950300206
- Country of Origin China
- Category Battery Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Display Size | 1.2 in |
Overall Height | 6 1/4 in |
Overall Depth | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Current Tester |
Voltage Range | 48V DC, 10 sec max |
Voltage Protection | Fuse Protected |
Includes | 12V A23G Battery |
Display | LCD |
Visual/Audible Indicators | LCD Display |
For Use On | Vehicle Diagnosis |
Battery Type | 9V |
Testing Functions | Current Test |
Standards | CE |
Manufacturer Warranty | 2 yr |
Series | AUT20 |
Display Type | LCD |
Includes Software | Software Not Included |
Tool Type | Current Tester |
Description
Current Tester, Tool Type Current Tester, Display Type LCD, Connectivity Not Applicable, Battery Type 9V, Overall Height 6 1/4 in, Ports Not Applicable, Display Size 1.2 in, Includes 12V A23G Battery, Testing Functions Current Test, Standards CE, Series AUT20, Includes Software Software Not Included, Manufacturer Warranty 2 yr, Overall Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Power Quality Analyzer, 482 x 272 Display (FLUKE-1734/EUS)
- DWYER INSTRUMENTS Digital Hydronic Manometerl, 100 psi (490A-4)
- B&K PRECISION Battery Capacity Analyzer, 20 DC, LED (600B)
- DWYER INSTRUMENTS Transmitter, 0 to15 PSI, 36 In Lead (628-07-GH-P1-E1-S1)
- EXTECH Automotiv ATC Fuse Adaptr, Fuse Protected (AUT-TL)
- WESTWARD Battery Tester, Digtl, 50 to 125A, High Res (22YM07)
- ELECTRONIC SPECIALTIES Fuse Buddy Pro Test Kit (310)
- IPA 6 Round Pin Towing Maintenance Kit (8027)
- WESTWARD Battery Tester, Analog, 50 to 100A, Low Res (22YM05)
- LLB LLB: LockMonkey: Compact Digital Battery Tester (MK360) (LOCK MONKEY) (MNK-MK360)
- OTC Circuit Tester, 6/12V, 12 ft. (3636)
- Extech Battery Testers