Shop All Borescope Accessories
Extech
Articulating Camera, 640x480pxl 6mm
Mfr # HDV7C-A4-60-1
Zoro # G508850982
product price: $4,022.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Four-Way 110 Degrees Articulation, IP67 Rating, LED Ring Lights, Side-View Mirror, Side-View Worklight
- For Use With HDV700-Series
- Includes Integrated Handset
- Manufacturers Warranty Length 2 yr
- Accessory Type Camera Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # HDV7C-A4-60-1
- Zoro # G508850982
- UPC # 793950637067
- Country of Origin Taiwan, Province of China
- Category Borescope Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Shaft Diameter | 0.24 in |
Manufacturer Warranty Length | 2 yr |
Shaft Length | 3 1/4 ft |
Camera Diameter | 6 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Articulating Camera Probe |
Features | Four-Way 110 Degrees Articulation, IP67 Rating, LED Ring Lights, Side-View Mirror, Side-View Worklight |
For Use With | HDV700-Series |
Includes | Integrated Handset |
Accessory Type | Camera Probe |
Compatible with Series | HDV700 Series |
Camera Pixel Resolution | 640 x 480 |
Product Type | Articulating Camera Probe |
Compatible with Brand | Extech |
Minimum Focus Distance | 0.39 in |
Field of View | 87.1 Degrees |
Description
Articulating Camera Probe, Compatible with Manufacturer Model Number HDV700, Compatible with Series HDV700 Series, Compatible with Brand Extech, Product Type Articulating Camera Probe, Shaft Length 3 1/4 ft, Shaft Diameter 0.24 in, Field of View 87.1 Degrees , Camera Pixel Resolution 640 x 480, Minimum Focus Distance 0.39 in, Maximum Focus Distance Not Applicable, Features Four-Way 110 Degrees Articulation, IP67 Rating, LED Ring Lights, Side-View Mirror, Side-View Worklight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Humidity Calibration Standard, 75% (R9975)
- TEST PRODUCTS INTERNATIONAL Bead Wire Temp Probe, -40 to 950 Deg F (GK11M)
- EXTECH Temperature and Humidity Datalogger (42280A)
- THERMCO Liquid In Glass Thermometer, -5 to 15C (ACCR0201S)
- EXTECH Universal Adaptor For Br200 And Br250 (UA100-BR)
- EXTECH Plumbing Camera Probe, 640x480pxl 28mm (HDV7C-P28-30)
- EXTECH Extension Cable For Br50/Br80 (BRC-EXT)
- EXTECH 9Mm Borescope Camera Head With Cable 5M (BR-9CAM-5M)
- EXTECH Universal Ac Adaptor 120-240V 9V1A (UA100-240)
- VIVIDIA USB WiFi Converter, iOS & Android, USB Borescope & Microscope, Battery (W 03)
- VIVIDIA USB WiFi Converter, iOS & Android, USB Borescope and Microscope (VA B2)
- Extech Borescope Accessories