Shop All Borescope
Extech
Articulating Camera, 1280x720pxl 3.9mm
Mfr # HDV7C-A2-39-HD-1
Zoro # G709001398
product price: $2,338.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Observation Depth 10 mm to Infinity
- Camera Size 3.9 mm
- Shaft Dia. 3.9 mm
- Recording Image, Text Annotation, Video, Voice Annotation
- Wireless Display No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Observation Depth | 10 mm to Infinity |
Camera Size | 3.9 mm |
Shaft Dia. | 3.9 mm |
Shaft Length | 3 1/4 ft |
Manufacturers Warranty Length | 2 yr |
Camera Diameter | 3.9 mm |
Manufacturer Warranty Length | 2 yr |
Shaft Diameter | 0.15 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Articulating Camera Probe |
Recording | Image, Text Annotation, Video, Voice Annotation |
Wireless Display | No |
Power Source | Rechargeable Li-Ion Battery |
Pixel Resolution | 1,280 x 720 |
Probe Lighting System | Adjustable LED Lamp |
Operating Temp. | 14 Degrees to 140 Degrees F |
Includes | Integrated Handset |
Product Type | Articulating Camera Probe |
Features | IP67 Rating, LED Ring Lights, Two-Way 180 Degrees Articulation |
Minimum Focus Distance | 0.39 in |
Field of View | 90 Degrees |
Compatible with Brand | Extech |
Camera Pixel Resolution | 1280 x 720 |
Compatible with Series | HDV700 Series |
Description
Articulating Camera Probe, Compatible with Manufacturer Model Number HDV700, Compatible with Series HDV700 Series, Compatible with Brand Extech, Product Type Articulating Camera Probe, Shaft Length 3 1/4 ft, Shaft Diameter 0.15 in, Field of View 90 Degrees , Camera Pixel Resolution 1280 x 720, Minimum Focus Distance 0.39 in, Maximum Focus Distance Not Applicable, Features IP67 Rating, LED Ring Lights, Two-Way 180 Degrees Articulation, Includes Integrated Handset, Camera Diameter 3.9 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (TH-3)
- DWYER INSTRUMENTS Digital Hydronic Manometerl, 100 psi (490A-4)
- SCS Static Shielding Bag, 8 x 6 In., PK100 (30068)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-HVLBEZE)
- EXTECH Inspection Camera, 4.3" Monitor Size (BR90)
- EXTECH Videoscope, 1280 x 720 Pixel Resolution (HDV710)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV620)
- EXTECH Videoscope, 800 x 480 Pixel Resolution (HDV700)
- EXTECH Video Borescope, 3.5 In, 36 In Shaft (BR250)
- EXTECH Video Borescope, 5.7 In (HDV600)
- TRIPLETT Hi Definition Borescope, 5.5mm camera (BR260)
- Extech Borescope