Shop All Air Velocity Meters and Anemometers
Extech
Anemometer with IR Temp, 50 to 5900 fpm
Mfr # AN200-NIST
Zoro # G8050707
product price: $514.79
/ea
Free Shipping & Returns
Not eligible for select promotions
$514.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Rotating Vane
- Velocity (FPM) 80 to 5906 fpm
- Velocity (MPS) 0.4 to 30 mps
- Velocity (MPH) 0.9 to 67 mph
- Air Velocity Accuracy +/-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # AN200-NIST
- Zoro # G8050707
- UPC # 793950452103
- Country of Origin China
- Category Air Velocity Meters and Anemometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Probe Size | 2.83 in dia |
Cord Length | 3.9 ft |
Probe Diameter | 2.83 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | 9V |
Description
Anemometer, Minimum Velocity Measured 80 fpm, Probe Diameter 2.83 in, Probe Type Rotating Vane, Maximum Velocity Measured 5,900 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 14 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Carrying Case, Protective Rubber Holster, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/-2.0 Degrees F, Wind Speed Units ft/min, km/hr, knot, m/sec, mph
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254S)
- UEI TEST INSTRUMENTS Combustible Gas Leak Detector (CD100A)
- PIC GAUGES Air Gauge, 2-1/2", 0/3000psi, 1/4"Back Mnt (102D-254P)
- POMONA ELECTRONICS Double Banana Jack, 30VAC/60VDC, Black (2269-0)
- EXTECH Anemometer, 80 to 5900 fpm, NIST (AN100-NIST)
- EXTECH LED Light Meter, No Interface, 9V Battery (LT45-NISTL)
- EXTECH Data Logging Anemometer, 100 to 3940 fpm (AN340)
- EXTECH Anemometer with Humidity, 100 to 5500 fpm (45158)
- EXTECH Anemometer with Humidity, 40 to 5900 fpm (AN310)
- EXTECH Anemometer, 40 to 5900 fpm, NIST (AN300-NIST)
- KESTREL 3000 Pocket Weather Station (830)
- Extech Air Velocity Meters and Anemometers