Shop All Air Velocity Meters and Anemometers
Extech
Anemometer with Humidity, 40 to 5900 fpm
Mfr # AN310-NIST
Zoro # G8377117
product price: $653.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Rotating Vane
- Velocity (FPM) 40 to 5,900 fpm
- Velocity (MPS) 0.2 to 30 mps
- Air Velocity Accuracy +/-1.5%
- Temp. Accuracy +/-1.1 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # AN310-NIST
- Zoro # G8377117
- UPC # 793950453339
- Country of Origin China
- Category Air Velocity Meters and Anemometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Probe Size | 4 in dia |
Manufacturer Warranty Length | 2 yr |
Battery Size | AAA |
Display Size | 0.5 in |
Probe Diameter | 4 in |
Description
Anemometer, Minimum Velocity Measured 40 fpm, Probe Diameter 4 in, Probe Type Rotating Vane, Maximum Velocity Measured 5,900 fpm, Minimum Dew Point Measured 23 Degrees F, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature -4 Degrees F, Minimum Relative Humidity Measured 0.1 Percent, Includes Carrying Case, Relative Humidity Accuracy +/-3 Percent, Temperature Accuracy +/-1.1 Degrees F, Wind Speed Units ft/min, m/sec, Air Velocity Resolution 1 fpm, IP Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Co2 Pressure Gauge 2000 PSI 2 Inch Diameter 1/4 Inch NPT (Right Side Mount) (G2042-2000C)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-79-0414-06 - GREEN TEMPERATURE PENS)
- COOPER-ATKINS Cooper Digital Pocket Test Thermometer (DFP450W-0-8)
- SPERRY INSTRUMENTS Single Range Volt. Tester, 80-250VAC/DC (ET6102)
- EXTECH Anemometer, 80 to 5906 fpm (AN100)
- EXTECH Anemometer, 40 to 5900 fpm, NIST (AN300-NIST)
- EXTECH Anemometer, 80 to 5900 fpm, NIST (AN100-NIST)
- EXTECH Anemometer, 100 to 6890 fpm (407113)
- EXTECH Data Logging Anemometer, 100 to 3940 fpm (AN340)
- EXTECH Anemometer, 100 to 5500 fpm (45118)
- DWYER INSTRUMENTS Air Velocity Kit, Digital, 40.00 In WC (475-2-FM-AV)
- Extech Air Velocity Meters and Anemometers