Shop All Air Velocity Meters and Anemometers
Extech
Anemometer with Humidity, 100 to 5500 fpm
Mfr # 45158
Zoro # G3036677
product price: $154.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Rotating Vane
- Velocity (FPM) 216 to 3936 fpm
- Velocity (MPS) 1.1 to 20 mps
- Velocity (MPH) 2.5 to 44.7 mph
- Air Velocity Accuracy +/-3% of Reading + 40 ft/m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 45158
- Zoro # G3036677
- UPC # 793950451588
- Country of Origin China
- Category Air Velocity Meters and Anemometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | CR2 |
Manufacturer Warranty Length | 2 yr |
Probe Diameter | 1 in |
Description
Anemometer, Minimum Velocity Measured 100 fpm, Probe Diameter 1 in, Probe Type Rotating Vane, Maximum Velocity Measured 3,936 fpm, Minimum Dew Point Measured 32 Degrees F, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 0 Degrees F, Minimum Relative Humidity Measured 10 Percent, Includes Lanyard, Relative Humidity Accuracy +/-5 Percent, Temperature Accuracy +/-1.8 Degrees F, Wind Speed Units ft/min, km/hr, knot, m/sec, mph, Air Velocity Resolution 20 fpm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 50 to 650, 1 Day, PK100 (BN 24001660-056)
- FLUKE Pressure Calibrator Trap (FLUKE-71X-TRAP)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 4" Stem Back (B5B4-TT)
- DWYER INSTRUMENTS Differential Pressure Switch 015-055 (1910-0)
- EXTECH Anemometer, 40 to 3346 fpm (407119)
- EXTECH Data Logging Anemometer, 100 to 3940 fpm (AN340)
- EXTECH Anemometer, 80 to 5900 fpm, NIST (AN100-NIST)
- EXTECH Data Logging Anemometer, 100 to 6890 fpm (SDL300)
- EXTECH Anemometer, 40 to 5900 fpm, NIST (AN300-NIST)
- EXTECH Cone Adaptor for AN300, AN310, AN320 (AN300-C)
- DWYER INSTRUMENTS Pencil Style Air Velocity Transmitter, 3 20 MS 6 I (AVPT-H20C1A06)
- Extech Air Velocity Meters and Anemometers