Shop All Air Velocity Meters and Anemometers
Extech
Anemometer, 80 to 5900 fpm, NIST
Mfr # AN100-NIST
Zoro # G8260463
product price: $305.07
/ea
Free Shipping & Returns
Not eligible for select promotions
$305.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Rotating Vane
- Velocity (FPM) 80 to 5900 fpm
- Velocity (MPS) 0.4 to 30 mps
- Velocity (MPH) 0.9 to 67 mph
- Air Velocity Accuracy +/-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # AN100-NIST
- Zoro # G8260463
- UPC # 793950451014
- Country of Origin China
- Category Air Velocity Meters and Anemometers
Dimensions
Cord Length | 3.9 ft |
Manufacturers Warranty Length | 1 yr |
Probe Size | 2.83 in dia |
Probe Diameter | 2.83 in |
Battery Size | 9V |
Manufacturer Warranty Length | 2 yr |
Description
Anemometer, Minimum Velocity Measured 80 fpm, Probe Diameter 2.83 in, Probe Type Rotating Vane, Maximum Velocity Measured 5,900 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 14 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Carrying Case, Protective Rubber Holster, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/-2.0 Degrees F, Wind Speed Units ft/min, km/hr, knot, m/sec, mph
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL30)
- ZORO SELECT Modular Silicone Test Leads, 52 In (4WRA7)
- DWYER INSTRUMENTS GLASS FLM 8 SCCM WTR (DR120140M)
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 PSI (P499RCP-101K)
- EXTECH Anemometer with Humidity, 40 to 5900 fpm (AN310-NIST)
- EXTECH Anemometer, 40 to 5900 fpm (AN300)
- EXTECH Anemometer, 40 to 3346 fpm (407119)
- EXTECH Data Logging Anemometer, 80 to 4930 fpm (SDL310)
- EXTECH Environmental Meter, 0.9 to 44.7 mph (EN510)
- EXTECH Anemometer with IR Temp, 80 to 5900 fpm (AN200)
- TSI ALNOR Anemometer, 0 to 6000 fpm, NIST (9535-A)
- Extech Air Velocity Meters and Anemometers