Shop All Air Velocity Meters and Anemometers
Extech
Anemometer, 80 to 4,930fpm, 122F
Mfr # SDL310-NIST
Zoro # G511248486
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sensing Method Rotating Vane
- Data Logging Yes
- Includes Hard Carrying Case, SD Card, Vane Sensor
- Interface SD Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # SDL310-NIST
- Zoro # G511248486
- Country of Origin Taiwan, Province of China
- Category Air Velocity Meters and Anemometers
Dimensions
Probe Diameter | 2.8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Anemometer |
Sensing Method | Rotating Vane |
Data Logging | Yes |
Includes | Hard Carrying Case, SD Card, Vane Sensor |
Interface | SD Card |
Temperature Accuracy | +/-1.5 Degrees F |
Wind Speed Units | ft/min, km/hr, knot, m/sec, mph |
Includes Work Light | Work Light Included |
Maximum Operating Temperature | 122 Degrees F |
Minimum Velocity Measured | 80 fpm |
Body Style | Full Size |
Maximum Velocity Measured | 4,930 fpm |
Maximum Temperature Measured | 122 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Vane Probe Attachment Style | Remote |
Testing Functions | Air Velocity, Temperature |
Air Velocity Resolution | 1 fpm |
Description
Anemometer, Minimum Velocity Measured 80 fpm, Probe Diameter 2.8 in, Probe Type Rotating Vane, Maximum Velocity Measured 4,930 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Hard Carrying Case, SD Card, Vane Sensor, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/-1.5 Degrees F, Wind Speed Units ft/min, km/hr, knot, m/sec, mph
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Sound Level Meter, C Weighted (5URG4)
- UEI TEST INSTRUMENTS RESIDENTIAL COMBUSTION ANALYZER KIT W/PRINTER & CASE (C161KIT)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379ASL04LVAC/60#)
- ASHCROFT Dial Thermometer, 5 in Dial, 1/2 in Conn. (50EI60R090XCS50/550F)
- EXTECH Anemometer with Humidity, 80 to 5910 fpm (45170)
- EXTECH Anemometer, 295.2 to 5,905fpm, 14 to 122F (AN250W)
- EXTECH Anemometer, 40 to 3346 fpm (407119)
- EXTECH Anemometer, 40 to 3940 fpm (407123)
- EXTECH Anemometer, 80 to 5906 fpm (AN100)
- EXTECH Anemometer, 100 to 5500 fpm (45118)
- PCE INSTRUMENTS Weather Station, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WV A)
- Extech Air Velocity Meters and Anemometers