Shop All Air Velocity Meters and Anemometers
Extech
Anemometer, 40 to 3346 fpm, NIST
Mfr # 407119-NIST
Zoro # G8160083
product price: $689.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$689.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Hot Wire
- Velocity (FPM) 40 to 3346 fpm
- Velocity (MPS) 0.2 to 17 mps
- Velocity (MPH) 0.9 to 38 mph
- Air Velocity Accuracy +/-5% of Reading + 5 Digits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 407119-NIST
- Zoro # G8160083
- UPC # 793950411193
- Country of Origin Taiwan, Province of China
- Category Air Velocity Meters and Anemometers
Dimensions
Cord Length | 5.5 ft |
Manufacturers Warranty Length | 3 yr |
Probe Size | 0.50 in dia |
Manufacturer Warranty Length | 3 yr |
Battery Size | AA |
Probe Diameter | 0.5 in |
Minimum Hot Wire Probe Length | 10 in |
Display Size | 1.4 in |
Maximum Hot Wire Probe Length | 3 ft |
Description
Anemometer, Minimum Velocity Measured 40 fpm, Probe Diameter 0.5 in, Probe Type Hot Wire, Maximum Velocity Measured 3,346 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length 10 in, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Telescoping Probe, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/-1.5 Degrees F, Wind Speed Units ft/min, km/hr, knot, m/sec, mph, Air Velocity Resolution 1 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Test Probes, Black/Red, 1000VDC, 10A, PR (Fluke-TP1)
- FLIR Hard Transport Case, c/w-FLIR (T198528)
- BAKER INSTRUMENTS Thermometer, Magnetic Surface, F/C (314FC)
- ASHCROFT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 60" H20)
- EXTECH Environmental Meter, 0.9 to 44.7 mph (EN510)
- EXTECH LED Light Meter, No Interface, 9V Battery (LT45-NISTL)
- EXTECH Anemometer with Humidity, 80 to 5910 fpm (45170)
- EXTECH Data Logging Anemometer, 40 to 3940 fpm (SDL350-NIST)
- EXTECH Anemometer with Humidity, 100 to 5500 fpm (45158)
- EXTECH Anemometer with Humidity, 40 to 5900 fpm (AN310)
- TSI ALNOR Anemometer with Humidity, 0 to 6000 fpm (AVM440-A)
- Extech Air Velocity Meters and Anemometers