Shop All Air Velocity Meters and Anemometers
Extech
Anemometer, 100 to 6890 fpm
Mfr # 407113
Zoro # G3060041
Free Shipping & Returns
Not eligible for select promotions
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Rotating Vane
- Velocity (FPM) 100 to 6,890 fpm
- Velocity (MPS) 0.5 to 35 mps
- Velocity (MPH) 1.1 to 78.3 mph
- Air Velocity Accuracy +/-2% of Reading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # 407113
- Zoro # G3060041
- UPC # 793950401132
- Country of Origin Taiwan, Province of China
- Category Air Velocity Meters and Anemometers
Dimensions
Probe Size | 2.80 in dia |
Cord Length | 3.9 ft |
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Probe Diameter | 2.8 in |
Battery Size | 9V |
Description
Anemometer, Minimum Velocity Measured 100 fpm, Probe Diameter 2.8 in, Probe Type Rotating Vane, Maximum Velocity Measured 6,890 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Carrying Case, Holster with Stand, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/-1.5 Degrees F, Wind Speed Units ft/min, km/hr, knot, m/sec, mph
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Gauge, Glycrn Flld, 0-1000psi, 1/4" Stm Mnt (221555)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, Dickson, PK6 (Pens-P222)
- DEFELSKO Accessory Kit, 50mm (50mm Accessory Kit)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208R)
- EXTECH Anemometer, 100 to 5500 fpm (45118)
- EXTECH Anemometer, 80 to 5900 fpm, NIST (AN100-NIST)
- EXTECH Anemometer, 40 to 5900 fpm, NIST (AN300-NIST)
- EXTECH Anemometer, 295.2 to 5,905fpm, 14 to 122F (AN250W)
- EXTECH Anemometer with Humidity, 40 to 5900 fpm (AN310)
- EXTECH Data Logging Anemometer, 40 to 3940 (SDL350)
- TESTO Anemometer, Rotating Vane and Thermistor (0560 1410 01)
- Extech Air Velocity Meters and Anemometers