Shop All Moisture Meter Accessories
This Product is Discontinued
Extech
Alligator Clips, Extra Large (Discontinued)
Mfr # TL806
Zoro # G0672117
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Standards CE, IEC1010
- Opening Size 0.8 in
- Features Sharp Teeth for Piercing Insulated Wire
- Safety Rating_BACKGROUND TL806
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # TL806
- Zoro # G0672117
- Country of Origin China
- Category Moisture Meter Accessories
Dimensions
Opening Size | 0.8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Alligator Clips, Extra Large |
Item - Test Clip and Probe | Test Clip |
Standards | CE, IEC1010 |
Features | Sharp Teeth for Piercing Insulated Wire |
Safety Rating_BACKGROUND | TL806 |
Safety Rating | CAT III 1000V |
Instrument Safety Rating | CAT III 1000V |
Description
Alligator Clips, Extra Large, Instrument Safety Rating CAT III 1000V, Features Sharp Teeth for Piercing Insulated Wire, Opening Size 0.8 in, Manufacturers Warranty Length 1/2 yr, Standards CE, IEC1010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.