Shop All Test Leads & Probes
Extech
Alligator Clips, 2 Pack For Multix Series
Mfr # TL807C
Zoro # G3626430
original price:
$12.12
9% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Compatible with Standard Test Leads TL803 or TL805
- Application Push-on Alligator Clips for Standard Test Leads
- Features Durable Test Clips, Insulated with Rubber Boot, Push-On Mount
- Manufacturers Warranty Length 1/2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # TL807C
- Zoro # G3626430
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Manufacturers Warranty Length | 1/2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated Alligator Clip |
For Use With | Compatible with Standard Test Leads TL803 or TL805 |
Application | Push-on Alligator Clips for Standard Test Leads |
Features | Durable Test Clips, Insulated with Rubber Boot, Push-On Mount |
Item - Test Clip and Probe | Test Clip |
Insulation Material | Rubber |
Description
Alligator Clips, 2 Pack For Multix Series, For Use With Mfr. No. TL803, Mfr.No.TL805, Insulation Material Rubber, Manufacturers Warranty Length 1/2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA IR Thermal Imaging Android Adapter, Resolution 384x288, -4~752°F (HT 301)
- DWYER INSTRUMENTS Digital Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Red (DPGA-12)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L160#)
- TRUMETER Panel Meter, DC, 2.68x2.68" Cutout, Screw (APM-PROC-ANO)
- EXTECH Test Leads, CAT III 1000V (TL803)
- EXTECH Test Lead Kit (TL810)
- EXTECH Industrial Test Lead Kit, CAT III 1000V (TL833)
- EXTECH Separator, AC Line (480172)
- EXTECH Test Leads and Alligator Clips (CLT-TL)
- EXTECH Test Lead Kit (TL831)
- FLUKE Fluke TL28A Alligator Clip Test Lead Set, Cat I 30 V, 10 A, 1.5 m, 60" (TL28A)
- Extech Test Leads & Probes