Shop All Gas Analyzers
Extech
Air Quality Carbon Dioxide Monitor
Mfr # CO100
Zoro # G5157607
Free Shipping & Returns
Not eligible for select promotions
$323.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type indoor
- Includes AC Adapter
- Relative Humidity Range 0.1% to 99.9%
- Manufacturers Warranty Length 1 yr
- Digital Readout LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # CO100
- Zoro # G5157607
- UPC # 793950510001
- Country of Origin China
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth (In.) | 2.4 in |
Height (In.) | 4.1 in |
Width (In.) | 4.3 in |
Overall Depth | 4 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 4 5/8 in |
Overall Width | 4 in |
Description
Air Quality Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 90 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0.1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transducer, 0 to 15 PSI, +/-1Pct (628-07-GH-P1-E4-S1)
- HONEYWELL Chart, 10.313 In, 50 to 250, 1 Day, PK100 (BN 24001660-096)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204F)
- HART Stem Insert, Blank (3102-0)
- EXTECH Carbon Monoxide/Carbon Dioxide IAQ Meter (CO260)
- EXTECH Portable Carbon Monoxide Meter (CO15)
- EXTECH Desktop Carbon Dioxide Monitor (CO220)
- EXTECH CO2, Humidity, Temp Datalogger, 4000ppm CO2 (SD800)
- EXTECH PORTABLE INDOOR AIR CO2 METER (CO250)
- EXTECH Detector, Co, 0 To 1000 PPM (CO10)
- UEI TEST INSTRUMENTS Replacement Sensor (RLD15SENS)
- Extech Gas Analyzers