Shop All Nonelectrical Properties Data Loggers
Extech
Air Quality Carbon Dioxide Datalogger
Mfr # CO210
Zoro # G4309742
product price: $358.59
/ea
Free Shipping & Returns
$358.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Carbon Dioxide
- Temp. Range (F) 14 Degrees to 140 Degrees F
- Relative Humidity Range 0.1% to 99.9%
- Sample Point Storage 5333 points
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # CO210
- Zoro # G4309742
- UPC # 793950502105
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Height (In.) | 4 in |
Depth (In.) | 4 in |
Width (In.) | 4.6 in |
Overall Height | 4 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 4 in |
Overall Width | 4 5/8 in |
Description
Indoor Air Quality Meter, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 99.9 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0.1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MST Calibration Kit Complete (1050136)
- FESTO Pressure Gauge MA-40-16-G1/4-EN (MA-40-16-G1/4-EN)
- KESTREL Anemometer, 118 to 7874 fpm (0825)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (SEP-101D-354M)
- EXTECH USB Sound Level Datalogger (407760)
- EXTECH Data Logger (SD700)
- EXTECH Data Logger, Temperature and Humidity (RHT20)
- EXTECH Temperature Datalogger, 3 Channel (SD200)
- EXTECH One Time Usage Data Logger, USB, NTC (THD5)
- EXTECH Data Logger, USB Interface, Temp and RH (RHT10)
- MONARCH Temp/Humidity Data Logger W/ Display (5396-0201)
- Extech Nonelectrical Properties Data Loggers