Shop All Stroboscope and Tachometer Accessories
Extech
Adaptor, 220Vac For 407780,407764,407790
Mfr # 144220
Zoro # G1442990
Not eligible for select promotions
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # 144220
- Zoro # G1442990
- Country of Origin Taiwan, Province of China
- Category Stroboscope and Tachometer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Adaptor, 220Vac For 407780, 407764, 407790 |
Description
Adaptor, 220Vac For 407780, 407764, 407790
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Digital Manometer, Gauge / Differential, 100psi (R3100)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 13In L (1LG-13)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LV/30#)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402C)
- EXTECH Reflective Tape, 23 In by 5/8 In, PK10 (461937)
- EXTECH Contact Adapters (461899)
- SHIMPO Proximity Sensor for ST-300 Arrays (E2E-X5ME1-Z)
- SHIMPO Contact Adapter for DT-200L Tachometers (DT-ADP-200L)
- REED INSTRUMENTS Replacement Shaft Extension Adapter (R7100-SHAFT)
- SHIMPO SAS-360 Mounting Base (SAS-360BASE)
- REED INSTRUMENTS Replacement Large Diameter Cone Adapter (R7100-TIPL)
- Extech Stroboscope and Tachometer Accessories