Shop All Force Gauge Accessories
This Product is Discontinued
Extech
Adapter, AC, 120V (Discontinued)
Mfr # 153117
Zoro # G0641882
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 120
- For Use With 475044, Mfr. No. 475040
- Accessory Type AC Adapter
- Product Type AC Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 153117
- Zoro # G0641882
- UPC # 793950151174
- Country of Origin Taiwan, Province of China
- Category Force Gauge Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | AC Adapter |
Voltage | 120 |
For Use With | 475044, Mfr. No. 475040 |
Accessory Type | AC Adapter |
Product Type | AC Adapter |
Description
AC Adapter, Product Type AC Adapter, Compatible with Manufacturer Model Number 475044, 475040, Voltage 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.