Shop All Voltage Detectors
Extech
AC/DC VOLTAGE TESTER
Mfr # ET25
Zoro # G0094565
product price: $6.59
/ea
Not eligible for select promotions
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight No
- AC Voltage Range 90 to 300
- DC Voltage Range 90 to 300
- Auto Ranging No
- Data Hold No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # ET25
- Zoro # G0094565
- UPC # 793950410257
- Country of Origin Taiwan, Province of China
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Voltage Tester, Alert Type Light, Built-In Flashlight No, CAT Safety Rating CAT II 300V, Display Type No Display, Maximum AC Voltage Measured 250 V, Maximum DC Voltage Measured 250 V, Non-Contact No, Testing Functions AC Voltage, DC Voltage, Features Built-In Test Leads, Pocket Clip, Insulated Housing, Tester Type Voltage Detector/Tester, Auto Ranging No, Calibration Frequency 50 to 60 Hz, Display Screen Type No Display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Aluminum, Black (60-1082PS 02L 3000 PSI)
- TEST PRODUCTS INTERNATIONAL Combustible Gas Leak Detector Pen Style (725L)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 30 psi/kPa, 1/8 NPT Bottom Conn (20-100-30-psi/kPa-1/8)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404C)
- EXTECH GFCI Receptacle Tester (ET11)
- EXTECH Voltage and Current Detector, 12 to 600V AC, 200mA to 1000A, 7 19/32 in Length (DVA30)
- EXTECH Continuity Tester, 9V, 9 In Test Leads (CT20)
- EXTECH Dual Range AC Voltage Detector, 100 to 1000V AC, 24 to 1000V AC, 6 1/4 in Length (DV25)
- EXTECH Voltage Detector, 12 to 600V AC, 6 in Length, Audible, Visual Indication, CAT III 600V Safety Rating (DV30)
- EXTECH AC Circuit Analyzer, 90 to 240V (CT70)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125VAC (HBLT2311)
- Extech Voltage Detectors