Shop All Current Probes
Extech
AC Flexible Current Probe, 3000A
Mfr # PQ34-30
Zoro # G5043096
product price: $949.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$949.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 3000A
- AC Frequency Response 50/60 Hz
- Jaw Capacity 6.7 in (170mm)
- Max. Conductor Size 7+ in.
- Connector Type Proprietary Power Source Connector, Shrouded Standard Banana Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # PQ34-30
- Zoro # G5043096
- UPC # 793950334300
- Country of Origin Taiwan, Province of China
- Category Current Probes
Dimensions
Max. Conductor Size | 7+ in. |
Manufacturers Warranty Length | 2 yr |
Maximum Conductor Size | 8.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flexible Current Probe |
Amps AC | 3000A |
AC Frequency Response | 50/60 Hz |
Jaw Capacity | 6.7 in (170mm) |
Connector Type | Proprietary Power Source Connector, Shrouded Standard Banana Plugs |
Includes | (3) Flexible Clamp Probes |
Output | 100mV/A, 10mV/A, 1mV/A |
Accuracy | 1% Full Scale |
Safety Rating | CAT III 600V |
For Use With | PQ3450, PQ3470 |
Maximum AC Current Measurement | 3,000 A |
Jaw Opening | 8.5 in |
Parameters Measured | AC Current |
AC Response Calculation | TRMS |
Minimum AC Current Measurement | 30 A |
Probe Type | Clamp-Jaw, Flexible-Jaw |
Description
Flexible Current Probe, Connector Type Proprietary Power Source Connector, Shrouded Standard Banana Plugs, For Use With PQ3450, PQ3470, Maximum AC Current Measurement 3,000 A, Minimum AC Current Measurement 30 A, Maximum Conductor Size 8.5 in, AC Response Calculation TRMS, Output 100mV/A, 10mV/A, 1mV/A, Parameters Measured AC Current, Safety Rating CAT III 600V, Probe Type Clamp On, Flexible, Jaw Opening 8.5 in, Includes (3) Flexible Clamp Probes, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F (55040)
- TRACEABLE Software, For 6540, 6550, 6560 (6580)
- ACURITE Weather Station, Pro 5-In-1, HD Display (01024M)
- TRIPLETT SoniChek PRO Type 2 Professional Sound L (3550)
- EXTECH AC Flexible Current Probe Set, 1200A (PQ3210)
- EXTECH Power Analyzer/Logger, 9.99MW, 1200A (382100)
- FLUKE AC/DC Clamp On Current Probe, 1 to 600A (Fluke-i1010)
- MAGIC RS232 to USB Adaptor (USB100)
- AMPROBE Digital Current Leakage Tester, 600VAC (ALC-110)
- FLUKE AC Flxbl Current Probe, 1500A, 12inJaw, PK3 (I17XX-FLEX153P/WWG)
- FLUKE AC Flxbl Current Probe, 1500A, 12inJaw, PK4 (I17XX-FLEX154P/WWG)
- Extech Current Probes