Shop All Current Probes
Extech
AC Clamp On Current Probe Set, 100A
Mfr # PQ3110
Zoro # G2327044
product price: $719.00
/ea
Free Shipping & Returns
$719.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps AC 100A
- Jaw Capacity 1.2 in (32mm)
- Max. Conductor Size 2 in. and Less
- Connector Type 6 Pin DIN Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # PQ3110
- Zoro # G2327044
- UPC # 793950311004
- Country of Origin Taiwan, Province of China
- Category Current Probes
Dimensions
Max. Conductor Size | 2 in. and Less |
Manufacturers Warranty Length | 1 yr |
Maximum Conductor Size | 1.2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Clamp On Current Probe |
Amps AC | 100A |
Jaw Capacity | 1.2 in (32mm) |
Connector Type | 6 Pin DIN Plugs |
For Use With | PQ3350 |
Includes | (3) Probes |
Safety Rating | CAT III 600V |
AC Response Calculation | TRMS |
Jaw Opening | 1.2 in |
Parameters Measured | AC Current |
Maximum AC Current Measurement | 100 A |
Minimum AC Current Measurement | 0 A |
Probe Type | Clamp-Jaw |
Description
Clamp On Current Probe, Connector Type 6 Pin DIN Plugs, For Use With PQ3350, Maximum AC Current Measurement 100 A, Minimum AC Current Measurement 0 A, Maximum Conductor Size 1.2 in, AC Response Calculation TRMS, Parameters Measured AC Current, Safety Rating CAT III 600V, Probe Type Clamp On, Jaw Opening 1.2 in, Includes (3) Probes, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR6)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A36PF 0-200 F)
- DURO Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (4.2071113E7)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMR1)
- EXTECH Power Analyzer/Logger, 9.99MW, 1200A (382100)
- EXTECH AC Flexible Current Probe, 3000A (PQ34-30)
- EXTECH AC Flexible Current Probe Set, 1200A (PQ3210)
- DENT INSTRUMENTS Dent CT-R24-A4-U RoCoil Flexible Current Transformer, 24in (CT-R24-A4U)
- FLUKE AC Flxbl Current Probe, 1500A, 12in Jaw (I17XX-FLEX1500/WWG)
- FLUKE AC Flexible Current Probe, 20/200/2000A (Fluke-i2000 FLEX)
- FLUKE AC/DC Clamp On Current Probe, 1 to 600A (I1010-KIT)
- Extech Current Probes