Shop All Current Probes
Extech
AC Clamp Current Probe Set, 10/100/1000A
Mfr # PQ3120
Zoro # G2411796
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps AC 10/100/1000A
- Jaw Capacity 2-13/64 in
- Max. Conductor Size 2-7 in.
- Connector Type 6 Pin DIN Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # PQ3120
- Zoro # G2411796
- UPC # 793950312001
- Country of Origin Taiwan, Province of China
- Category Current Probes
Dimensions
Max. Conductor Size | 2-7 in. |
Manufacturers Warranty Length | 1 yr |
Maximum Conductor Size | 2.2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Clamp On Current Probe |
Amps AC | 10/100/1000A |
Jaw Capacity | 2-13/64 in |
Connector Type | 6 Pin DIN Plugs |
Includes | (3) Probes |
For Use With | PQ3350 |
Safety Rating | CAT III 600V |
Maximum AC Current Measurement | 1,000 A |
Jaw Opening | 2.2 in |
Minimum AC Current Measurement | 10 A |
Parameters Measured | AC Current |
AC Response Calculation | TRMS |
Probe Type | Clamp-Jaw |
Description
Clamp On Current Probe, Connector Type 6 Pin DIN Plugs, For Use With PQ3350, Maximum AC Current Measurement 1,000 A, Minimum AC Current Measurement 10 A, Maximum Conductor Size 2.2 in, AC Response Calculation TRMS, Parameters Measured AC Current, Safety Rating CAT III 600V, Probe Type Clamp On, Jaw Opening 2.2 in, Includes (3) Probes, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Brass Case Pressure Gauge, MIP, 160 psi (25-300-160-MIP)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 3 Ft. x 6 Ft., Blue (2059S-3x6BKT)
- FLUKE Thermal Imager/Digital Multimeter (FLUKE-279FC I/B)
- GRAPHIC CONTROLS Chart Recorder Pen, Black, PK6 (82-72-3111-06 -BLACK STATIC PENS)
- EXTECH Power Analyzer/Logger, 9.99MW, 1200A (382100)
- EXTECH AC Flexible Current Probe, 3000A (PQ34-30)
- EXTECH AC Flexible Current Probe Set, 1200A (PQ3210)
- FLUKE AC Clamp On Current Probe, 10/100/1000A (Fluke-i1000S)
- FLUKE AC/DC Clamp On Current Probe, 0.1 to 100A (80I-110S)
- FLUKE AC Flxbl Current Probe, 3000A, 24in Jaw (I17XX-FLEX3000/WWG)
- FLUKE AC Clamp OnCurrent Probe, 3 to 3000A (I3000S FLEX-36)
- Extech Current Probes