Shop All Magnetic Field Measuring
Extech
8GHZ RF/EMF STRENGTH METER
Mfr # 480846
Zoro # G4665805
product price: $709.00
/ea
Free Shipping & Returns
$709.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ranges 20mV/m to 108.0V/m53 micronA/m to 286.4mA/m1 micronW/m2 to 30.93W/m20 micronW/cm2 to 3.093mW/cm2
- Frequency Range (Hz) 10 MHz to 8 GHz
- Features 3-Channel (Triaxial) Measurement Probe, Max Value Hold, Non-Directional Measurement, Store up to 99 Data Sets
- Includes Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 480846
- Zoro # G4665805
- UPC # 793950488461
- Country of Origin Taiwan, Province of China
- Category Magnetic Field Measuring
Dimensions
Battery Size | 9V |
Details
Promotion Restriction | Not eligible for promotion |
Item | RF Field Meter |
Ranges | 20mV/m to 108.0V/m53 micronA/m to 286.4mA/m1 micronW/m2 to 30.93W/m20 micronW/cm2 to 3.093mW/cm2 |
Frequency Range (Hz) | 10 MHz to 8 GHz |
Features | 3-Channel (Triaxial) Measurement Probe, Max Value Hold, Non-Directional Measurement, Store up to 99 Data Sets |
Includes | Carrying Case |
Display | LCD |
Wattage Density Measurement - Minimum | 0 uW/sq m |
Frequency Measurement - Maximum | 8 GHz |
Testing Functions | Electromagnetic Fields, RF Strength |
Frequency Measurement - Minimum | 10 MHz |
Battery Run Time | 3 hr |
Number of Batteries Required | 1 |
Battery Voltage | 9V |
Alert Type | Digital Display, Sound |
Number of Digits | 4 |
Digital Display Screen Type | LCD |
Batteries Included | Yes |
Wattage Density Measurement - Maximum | 30.93 uW/sq m |
Standards | CE |
Description
RF Field Meter, Accuracy Not Applicable, Frequency Measurement - Maximum 8 GHz, Frequency Measurement - Minimum 10 MHz, Number of Digits 4, Testing Functions Electromagnetic Fields, RF Strength, Features 3-Channel (Triaxial) Measurement Probe, Max Value Hold, Non-Directional Measurement, Store up to 99 Data Sets, Alert Type Digital Display, Sound, Electric Inductance Measurement - Maximum Not Applicable, Electric Inductance Measurement - Minimum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Test Probes, Black/Red, 10A, 1000VDC (TP38)
- EZ-FLO EASTMAN THERMOCOUPLE 39"" (60044)
- MILWAUKEE TOOL 10:1 Infrared Temp-Gun (2267-20NST)
- SIMMONS 1/4 In. MPT Fitting 100 psi Pressure Gauge (1308)
- EXTECH EMF/ELF Gauss Meter, 30Hz to 300Hz (EMF510)
- EXTECH Microwave Leakage Detector, 2dB, LCD (EMF300)
- EXTECH EMF Meter, LCD, Include (3) AAA Batteries (EMF450)
- EXTECH Triple Axis EMF Tester (480826)
- EXTECH AC/DC Magnetic Meter/Data Logger, LCD (SDL900)
- EXTECH Field Strength Meter, 900 MHz (480836)
- TRIPLETT 8GHz Triple Axis EMF Meter (EMF85)
- Extech Magnetic Field Measuring