Shop All Borescope Accessories
Extech
6mm Articulating Camera 1m Semi Rigid
Mfr # HDV-TX1
Zoro # G3958473
product price: $1,529.00
/ea
Free Shipping & Returns
$1,529.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Semi-Rigid Probe
- For Use With HDV600 Series Borescopes
- Includes Articulation Knob
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # HDV-TX1
- Zoro # G3958473
- UPC # 793950630112
- Country of Origin Taiwan, Province of China
- Category Borescope Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Length | 3 1/4 ft |
Camera Diameter | 6 mm |
Manufacturer Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wired Handset with Articulating Probe |
Features | Semi-Rigid Probe |
For Use With | HDV600 Series Borescopes |
Includes | Articulation Knob |
Accessory Type | Borescope Camera Head |
Minimum Focus Distance | 0.79 in |
Compatible with Brand | Extech |
Compatible with Series | HDV600 Series |
Camera Pixel Resolution | 640 x 480 |
Field of View | 60 Degrees |
Maximum Focus Distance | 2.36 in |
Description
Wired Handset with Articulating Probe, Compatible with Manufacturer Model Number HDV600, Compatible with Series HDV600 Series, Compatible with Brand Extech, Shaft Length 3 1/4 ft, Shaft Diameter Not Applicable, Field of View 60 Degrees , Camera Pixel Resolution 640 x 480, Minimum Focus Distance 0.79 in, Maximum Focus Distance 2.36 in, Features Semi-Rigid Probe, Includes Articulation Knob, Camera Diameter 6 mm, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMR1)
- COOPER-ATKINS Thermocouple Thermometer, 1 Input (35235)
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 3 In WC (DM-2006-LCD)
- DWYER INSTRUMENTS 1950G-10-B-24-Na Pressure Switch (1950G-10-B-24-NA)
- EXTECH Plumbing Camera Probe, 640x480pxl 28mm (HDV7C-P28-30)
- EXTECH Universal Ac Adaptor 120-240V 9V1A (UA100-240)
- EXTECH Universal Adaptor For Br200 And Br250 (UA100-BR)
- EXTECH Extension Cable For Br50/Br80 (BRC-EXT)
- EXTECH 9Mm Borescope Camera Head With Cable 5M (BR-9CAM-5M)
- RIDGID Cable Extension, 72 In (37113)
- VIVIDIA USB WiFi Converter, iOS & Android, USB Borescope and Microscope (VA B2)
- Extech Borescope Accessories