Shop All RH Meters & Thermohygrometers
Extech
445815 W/Limited Nist - Single Point
Mfr # 445815-NISTL
Zoro # G0633188
product price: $126.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 445815-NISTL
- Zoro # G0633188
- Country of Origin China
- Category RH Meters & Thermohygrometers
Details
Promotion Restriction | Not eligible for promotion |
Item | 445815 W/Limited Nist - Single Point |
Scale Type | Digital |
Description
445815 W/Limited Nist - Single Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Submersible Level Transmitter, To 10 PSI (PBLT2-10-40)
- FLUKE IR Cam, 120x90IR Res, 50x38FOV (FLK-PTI120 9HZ 400C)
- KIMBERLY-CLARK In-Sight Levr Dispenser (09765)
- WINTERS Compound Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Gray (P1S414)
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500-NIST)
- EXTECH Heat Stress Monitor, 32 to 122 Degrees F (HT200)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH300)
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500)
- EXTECH Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge (SDL500)
- EXTECH Humidity Calibrtn Kit, 33 per RH & 75 RH (RH300-CAL)
- TRIPLETT Hygro Thermometer (RHT415-NIST)
- Extech RH Meters & Thermohygrometers