Shop All Power Meters and Analyzers
Extech
3000A 3-Phase Analyzer/Datalogger Kit
Mfr # PQ3450-30
Zoro # G1442948
product price: $2,889.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,889.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # PQ3450-30
- Zoro # G1442948
- Country of Origin Taiwan, Province of China
- Category Power Meters and Analyzers
Details
Promotion Restriction | Not eligible for promotion |
Item | 3000A 3-Phase Power Analyzer/Datalogger Kit |
Description
3000A 3-Phase Power Analyzer/Datalogger Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0/600 psi, 1/2"LM, 316SS (4001-2LK-GF)
- ASHCROFT Submersible Lvl Transmittr, 100ft.Cable L (SL173SNCT42100FP30#)
- UEI TEST INSTRUMENTS Replacement Sensor (RLD15SENS)
- MERCOID Submersible Level Transmitter, To 10 PSI (SBLT2-10-40)
- EXTECH CAT IV Test Lead Kit, Power Qlty Analyzer (PQ1000)
- EXTECH Power Analyzer/Datalogger, Up To 30000A (PQ3450)
- ENM Battery Discharge Indicator, Panel Mount (PT33A1)
- PCE INSTRUMENTS Power Quality Analyzer, Interface RS-232 (PCE-PA6000)
- FLUKE Power/Condition Monitor, 3 Phase (FLUKE 3540 FC KIT)
- SCHNEIDER ELECTRIC Power Meter, LCD, 90/600VAC/DC (METSEEM3502)
- FLUKE Pwr Quality Anlyzr Kit, 53rd Harmonic Cap (FLUKE-1738/B/WWG)
- Extech Power Meters and Analyzers