Shop All Nonelectrical Properties Data Loggers
Extech
3-Channel Temperature Datalogger
Mfr # SD200-NIST
Zoro # G9002752
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type 3-Channel
- Temp. Range (F) -58 Degrees to 2,372 Degrees F
- Battery Life Typically 1 Month at 60 Second Sampling Rate
- Sample Point Storage 2000K Data Points Using a 2G SD Memory Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # SD200-NIST
- Zoro # G9002752
- UPC # 793950432112
- Country of Origin Taiwan, Province of China
- Category Nonelectrical Properties Data Loggers
Dimensions
Height (In.) | 5.2 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 3.1 in |
Connection Size | Type K |
Depth (In.) | 1.3 in |
Overall Depth | 1 5/16 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | AAA |
Overall Width | 3 1/8 in |
Overall Height | 5 1/4 in |
Description
Temperature Datalogger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 5 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P3S6011-MAXI45)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (4EFF3)
- MILWAUKEE TOOL M12 M-SPECTOR FLEX 3' FT Inspection Camera Cable w/ PIVOTVIEW Kit (2317-21)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ1)
- EXTECH Temperature Datalogger, 3 Channel (SD200)
- EXTECH USB Sound Level Datalogger (407760)
- EXTECH Humidity and Temperature Chart Recorder (RH550)
- EXTECH Data Logger, USB Interface, Temp and RH (RHT10)
- EXTECH One Time Usage Data Logger, USB, NTC (THD5)
- EXTECH Air Quality Carbon Dioxide Datalogger (CO210)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psia (5396-0334)
- Extech Nonelectrical Properties Data Loggers