Shop All Borescope Accessories
Extech
25mm heavy duty fiber glass camera (10m)
Mfr # HDV-25CAM-10G
Zoro # G3934025
product price: $1,529.00
/ea
Free Shipping & Returns
$1,529.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Heavy Duty Fiber Glass Cable For Long Distances, VGA Resolution (640 x 480)
- For Use With HDV600 Series Borescopes
- Includes 10 m Fiberglass Cable
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # HDV-25CAM-10G
- Zoro # G3934025
- UPC # 793950632109
- Country of Origin Taiwan, Province of China
- Category Borescope Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Length | 32 13/16 ft |
Manufacturer Warranty Length | 1/2 yr |
Shaft Diameter | 0.98 in |
Camera Diameter | 0.98 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Videoscope Camera Head |
Features | Heavy Duty Fiber Glass Cable For Long Distances, VGA Resolution (640 x 480) |
For Use With | HDV600 Series Borescopes |
Includes | 10 m Fiberglass Cable |
Accessory Type | Borescope Camera 25mm |
Compatible with Series | HDV600 Series |
Camera Pixel Resolution | 640 x 480 |
Compatible with Brand | Extech |
Field of View | 73 Degrees |
Minimum Focus Distance | 2.36 in |
Description
Videoscope Camera Head, Compatible with Manufacturer Model Number HDV600, Compatible with Series HDV600 Series, Compatible with Brand Extech, Shaft Length 32 13/16 ft, Shaft Diameter 0.98 in, Field of View 73 Degrees , Camera Pixel Resolution 640 x 480, Minimum Focus Distance 2.36 in, Maximum Focus Distance Not Applicable, Features Heavy Duty Fiber Glass Cable For Long Distances, VGA Resolution (640 x 480), Includes 10 m Fiberglass Cable, Camera Diameter 0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254T)
- TRACEABLE Digital Thermometer, 32 Degrees to 392 Degrees F for Wall or Desk Use (4307)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158F)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMV3)
- EXTECH Universal Adaptor For Br200 And Br250 (UA100-BR)
- EXTECH Universal Ac Adaptor 120-240V 9V1A (UA100-240)
- EXTECH Extension Cable For Br50/Br80 (BRC-EXT)
- EXTECH Plumbing Camera Probe, 640x480pxl 28mm (HDV7C-P28-30)
- EXTECH 9Mm Borescope Camera Head With Cable 5M (BR-9CAM-5M)
- MILWAUKEE TOOL M-Spector Flex 3 ft Inspection Camera Cable (48-53-0150)
- VIVIDIA USB WiFi Converter, iOS & Android, USB Borescope & Microscope, Battery (W 03)
- Extech Borescope Accessories