Shop All Panel Mount Tachometers
Extech
1/8 Din Panel Tach
Mfr # 461950
Zoro # G0950686
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accuracy +/-0.05%
- Power Requirement 110/220 V AC
- RPM 5 to 99,990
- Display 4 Digit LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 461950
- Zoro # G0950686
- UPC # 793950469507
- Country of Origin Taiwan, Province of China
- Category Panel Mount Tachometers
Dimensions
Manufacturers Warranty Length | 1 yr |
DIN Size | 1/8 |
Cutout Width | 3 5/8 in |
Cutout Height | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Panel Tachometer |
Accuracy | +/-0.05% |
Power Requirement | 110/220 V AC |
RPM | 5 to 99,990 |
Display | 4 Digit LED |
Fits | 3.61 in x 1.66 in x 3.54 in |
Input | 12V |
Includes | Instructions |
Resolution | 0.1 RPM |
Number of Digits | 4 |
Calibration Certificate Type | Not Certified |
RPM Resolution | 0.1 RPM |
Maximum RPM | 99,990 RPM |
Output Current | 80 mA |
Input Voltage | 115/230V AC |
RPM Accuracy | 0.05% of Reading |
Digital Display Screen Type | LED |
Minimum RPM | 5 RPM |
Description
Panel Tachometer, Minimum RPM 5 RPM, Maximum RPM 99,990 RPM, RPM Accuracy 0.05 Percent of Reading, RPM Resolution 0.1 RPM, Number of Digits 4, DIN Size 1/8, Cutout Height 1 3/4 in, Cutout Width 3 5/8 in, Output Current 80 mA, Output Voltage Not Applicable, Calibration Certificate Type Not Certified, Input Voltage 115/230V AC, Digital Display Screen Type LED, Manufacturer Warranty Length 1 yr, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Vacuum Transducer with Display (DPG-200)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver (PFQ2486-DRY-2FF)
- WESTWARD Tachometer, 10 to 99,999 rpm (5URH0)
- ASHCROFT Pressure Gauge (451279AS02L160#)
- EXTECH Proximity Sensor (461955)
- EXTECH Photoelectric Sensor (461957)
- MONARCH Rols-p Sensor With Phone Plug (6180-029)
- MONARCH Panel Tachometer, 1 Pulse per Revolution (6140-080)
- AUTONICS Tach / Speed / Pulse Meters 36X72mm (MP5Y-4N)
- TRUMETER LCD Hour Meter, Rectangular, Dry Contact (6320-0500-0000)
- MONARCH Sensor, Proximity (6180-013)
- Extech Panel Mount Tachometers