Shop All Truck Bed Covers
Extang
TUNDRA 6.5' 14-17 WO RAIL
Mfr # 92465
Zoro # G310951488
product price: $430.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Finish Matte
- Installation Type Clamp-On
- Type Soft Folding
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92465
- Zoro # G310951488
- UPC # 750289444650
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Finish | Matte |
Installation Type | Clamp-On |
Type | Soft Folding |
Material | Vinyl |
Drilling Required | Drilling Not Required |
Folds/Panels | 2 Folds/ 3 Panels |
Color | Black |
Locking Type | Tailgate Handle Lock |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Pintle Mount, 2" Shank, 20000 lb., 6" L (48326)
- AUTO VENTSHADE 05-12 AVALON 4PC ORIGINAL VENTVISOR-SMOKE (94043)
- WESTWARD Lug, 2 ga, 5/16 In, Copper, Crimp/Solder, PK2 (23YY95)
- CURT Trailer Hitch, 2" Receiver, Class 3,13424 (13424)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG FORD MAVERICK 4' 6'' 2022 (92735)
- EXTANG SILVERADO 1500 6.5' 14-17 (92450)
- EXTANG 73-96 F150 6.5FT BED TRIFECTA 2.0 (92510)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 5-1/2 x 14 Foot (3011350)
- Extang Truck Bed & Tailgate Accessories