Shop All Truck Bed Covers
Extang
TUNDRA 6.5' 14-17 W RAIL
Mfr # 92466
Zoro # G510951417
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Promotion Restriction Not eligible for promotion
- Finish Matte
- Folds/Panels 2 Folds/ 3 Panels
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92466
- Zoro # G510951417
- UPC # 750289924664
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Finish | Matte |
Folds/Panels | 2 Folds/ 3 Panels |
Installation Type | Clamp-On |
Locking Type | Tailgate Handle Lock |
Type | Soft Folding |
Drilling Required | Drilling Not Required |
Material | Vinyl |
Color | Black |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES Triple Beam Light, Auto Travel Type, 12VDC (25204)
- BUYERS PRODUCTS Trailer King Pin, 2 In x 2-1/4 In (KP20025)
- BALDWIN FILTERS Hydraulic Spin-On, BT388-10 (BT388-10)
- GROTE Primary Wire, 14 Gauge, Red, 100 ft. Roll (87-7000)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- BUYERS PRODUCTS Aluminum Tarp System With Solid Tarp 7 x 18 Foot (DTR7018S)
- Extang Truck Bed Covers