Shop All Truck Bed Covers
Extang
TUNDRA 5.5' 2014-15 W/RAIL
Mfr # 83461
Zoro # G410951241
product price: $871.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$871.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Color Black
- Locking Type Tailgate Handle Lock
- Drilling Required Drilling Not Required
- Folds/Panels 2 Folds/ 3 Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 83461
- Zoro # G410951241
- UPC # 750289834611
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Color | Black |
Locking Type | Tailgate Handle Lock |
Drilling Required | Drilling Not Required |
Folds/Panels | 2 Folds/ 3 Panels |
Material | Aluminum |
Installation Type | Clamp-On |
Type | Hard Folding |
Finish | Matte |
Description
Hard Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable Using Tailgate Handle Lock, Black Matte, Aluminum
- •Rear Tail Section Clamps Operate With Spring Action Handle For Instant Fasten And Release
- •Lockable Using Tailgate Handle Lock
- •Made With TPO Dent Resistant Panels
- •Cooler To Touch On Hot Days
- •Snap On Seals Provide The Most Water Resistant Folding Cover On The Market
- •Convenient Cargo Carrying
- •Provides OEM Matching Style Along With Extra Wear Resistance And Protection
- •Easy Operation With Three Lightweight Panels And Aluminum Hinges Make Opening And Closing A Breeze
- •Easily Installs In Seconds Without Using Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Engine Oil Filter #Wix 57502 (57502)
- BIOBOR Fuel Test Kit, 2 lb. (HUMBUG01)
- GRAYMILLS Cover Gasket (744-13984)
- RACE SPORT Motorized Hide-A-Way License Plate Holder (HIDE-A-WAY-MOTOR)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- COAST2COAST Coast2Coast CCI-IMP82X 17 in. Hub Cap Wheel Skins - Chrome (CCI-IMP82X)
- Extang Truck Bed & Tailgate Accessories