Shop All Truck Bed Covers
Extang
TUNDRA 5.5' 14-17 W RAIL
Mfr # 92461
Zoro # G410951548
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Locking Type Tailgate Handle Lock
- Folds/Panels 2 Folds/ 3 Panels
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92461
- Zoro # G410951548
- UPC # 750289924619
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Locking Type | Tailgate Handle Lock |
Folds/Panels | 2 Folds/ 3 Panels |
Installation Type | Clamp-On |
Finish | Matte |
Drilling Required | Drilling Not Required |
Color | Black |
Material | Vinyl |
Type | Soft Folding |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAYSTAR PLAYSTAR PS 1155 Dock Float, 36 in L, 48 in W, Polyethylene (PS 1155)
- BALDWIN FILTERS Hydraulic Filter, 2-3/16 x 2-23/32 In (PT8975-MPG)
- DRYCONN Dryconn Waterproof Connector, Black, PK500 (61242)
- GROTE Lamp, Chrome Bezel, LED, MicroNova, Ylw (47983)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- EXTANG FORD MAVERICK 4' 6'' 2022 (92735)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 7-1/2 x 15 Foot (DTR7515)
- Extang Truck Bed & Tailgate Accessories