Shop All Truck Bed Covers
Extang
TUND 6.5 07-13 W/O RL SYS
Mfr # 92950
Zoro # G110951435
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Locking Type Tailgate Handle Lock
- Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92950
- Zoro # G110951435
- UPC # 750289929508
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Locking Type | Tailgate Handle Lock |
Color | Black |
Material | Vinyl |
Drilling Required | Drilling Not Required |
Type | Soft Folding |
Finish | Matte |
Folds/Panels | 2 Folds/ 3 Panels |
Installation Type | Clamp-On |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Yellow (MSF1412003)
- REMLINE 8 LB Pail Tire and Tube Mounting Compound (REM2278)
- BUYERS PRODUCTS Thin 4.5 Inch Clear Horizontal LED Strobe Light (8891901)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45521 (45521)
- EXTANG 73-96 F150 6.5FT BED TRIFECTA 2.0 (92510)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- BUYERS PRODUCTS Ground Level Tarp Crank (DTG)
- Extang Truck Bed & Tailgate Accessories