Shop All Truck Bed Covers
Extang
TRIFECTA TUNDRA 22 6'6'' W/RAIL
Mfr # 92473
Zoro # G510951196
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Promotion Restriction Not eligible for promotion
- Locking Type Tailgate Handle Lock
- Color Black
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92473
- Zoro # G510951196
- UPC # 750289924732
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Locking Type | Tailgate Handle Lock |
Color | Black |
Installation Type | Clamp-On |
Material | Vinyl |
Type | Soft Folding |
Drilling Required | Drilling Not Required |
Finish | Matte |
Folds/Panels | 2 Folds/ 3 Panels |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Socket, Ball; Top Link - Cat I & II 8" x6" x2" (A-BS108)
- BALDWIN FILTERS Air Filter, 5-1/2 x 4-23/32 in. (PA2001)
- TRUCKSPEC Straight-On, Dual Foot Tire, Gauge, 6.5 (JL-5007N)
- HALTEC Short, Air Liquid Valve (TV-618B)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG FORD MAVERICK 4' 6'' 2022 (92735)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- ERICKSON Aluminum Truck Rack 800 lb / Patented Clamp Design NO Drilling (07705)
- Extang Truck Bed & Tailgate Accessories