Shop All Truck Bed Covers
Extang
TRIFECTA TUNDRA 22 5'6'' W/RAIL
Mfr # 92472
Zoro # G210951502
product price: $449.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Drilling Required Drilling Not Required
- Locking Type Tailgate Handle Lock
- Material Vinyl
- Folds/Panels 2 Folds/ 3 Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92472
- Zoro # G210951502
- UPC # 750289924725
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Drilling Required | Drilling Not Required |
Locking Type | Tailgate Handle Lock |
Material | Vinyl |
Folds/Panels | 2 Folds/ 3 Panels |
Color | Black |
Installation Type | Clamp-On |
Finish | Matte |
Type | Soft Folding |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIF MARINE JIF Marine FXI 31 - 40 in. Smooth Ride Motor Support Adjustable (FXI)
- MILTON Valve Core Housing, TR CH3, PK10 (464)
- ABRAMS 4" Round - 24 LED White Back Up Reverse Trailer Light (TTL-R24-W)
- ILC Replacement For WAI GLOBAL 12739N (12739N)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- ROLL N LOCK Manual Retractable, Lockable, Black, Vinyl (LG220M)
- Extang Truck Bed & Tailgate Accessories