Shop All Truck Bed Covers
Extang
TRIFECTA SIG RAM 5.7' 19
Mfr # 94421
Zoro # G310951433
product price: $499.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Material Canvas
- Locking Type Tailgate Handle Lock
- Folds/Panels 2 Folds/ 3 Panels
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 94421
- Zoro # G310951433
- UPC # 750289944211
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Material | Canvas |
Locking Type | Tailgate Handle Lock |
Folds/Panels | 2 Folds/ 3 Panels |
Finish | Matte |
Installation Type | Clamp-On |
Color | Black |
Drilling Required | Drilling Not Required |
Type | Soft Folding |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Canvas
- •Lockable Via Tailgate Lock
- •Features A Heavy-Duty High Quality Canvas Material Instead Of Vinyl
- •WeatherTuff Seals Exceed OEM Standards And Seals At All Contact Points To Keep Weather And Dust Out
- •Patented EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position For Added Security
- •45 Degree Steel Corner Brackets, Commercial Grade Rails, And I-Beam Style Monster Bows Provide Unparalleled Strength
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Incandescent, 1 Bulb, License Light, Rectangular, Gray Bracket Mount, PL-10, 12V, Kit (15011-3)
- LUMAPRO Miniature Lamp, H3 70/24V, 84W, T3 1/4, 24V (H3 70W/24V)
- BARS LEAKS Cooling System Repair Fluid, 16.9oz. (1150)
- SUR&R Brake Line Tubing, 100 ft.L, Copper Nickel (BR-EZ100-100)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- EXTANG SILVERADO 1500 6.5' 14-17 (92450)
- EXTANG DODGE RAM 2019-21 5 FT 7 IN BED (77421)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- BUSHWACKER 94-01 DODGE RAM LB DIAMOND W/ HOLES ULTIMATE BEDRAIL CAP (59501)
- Extang Truck Bed & Tailgate Accessories