Shop All Truck Bed Covers
Extang
TRIFECTA-E TUNDRA 22 5'6'' W/RAIL
Mfr # 77472
Zoro # G410951371
product price: $374.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Finish Matte
- Installation Type Clamp-On
- Folds/Panels 2 Folds/ 3 Panels
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 77472
- Zoro # G410951371
- UPC # 750289774726
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Finish | Matte |
Installation Type | Clamp-On |
Folds/Panels | 2 Folds/ 3 Panels |
Material | Vinyl |
Drilling Required | Drilling Not Required |
Color | Black |
Locking Type | Tailgate Handle Lock |
Type | Soft Folding |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Works Without Tool Boxes
- •Lockable Via Tailgate Lock
- •Durable Vinyl Material
- •Full Perimeter Seal To Keep Water Out
- •Simple And Quick Installation
- •Easy-To-Use Spring Loaded Tailgate Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 7 In Variable Speed Sander/Polisher Polisher/Sander, W50084 (W50084)
- BALDWIN FILTERS Air Filter, 5-11/32 x 1-21/32 in. (PA2101A)
- LUCAS OIL 1 Gallon Engine Oil Stop Leak (10279)
- HOLLEY COMP MID-MT ACC SYSTEM, LS-BLACK (20-185BK)
- EXTANG FORD MAVERICK 4' 6'' 2022 (92735)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- WESTIN Smooth Bed Caps w/o Stake Holes (72-40441)
- Extang Truck Bed Covers