Shop All Truck Bed Covers
Extang
TRIFECTA E-SERIES
Mfr # 77703
Zoro # G810951360
product price: $349.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Color Black
- Folds/Panels 2 Folds/ 3 Panels
- Material Vinyl
- Type Soft Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 77703
- Zoro # G810951360
- UPC # 750289777031
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Color | Black |
Folds/Panels | 2 Folds/ 3 Panels |
Material | Vinyl |
Type | Soft Folding |
Installation Type | Clamp-On |
Locking Type | Tailgate Handle Lock |
Finish | Matte |
Drilling Required | Drilling Not Required |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Works Without Tool Boxes
- •Lockable Via Tailgate Lock
- •Durable Vinyl Material
- •Full Perimeter Seal To Keep Water Out
- •Simple And Quick Installation
- •Easy To Use Spring Loaded Tailgate Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Headlight, LED, 5-19/32" H x 7-7/8" W (8900 Evo 2)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (56160)
- CAMCO SEWER FITTING - 3IN PERMANENT PLUMBING ADAPTER (39422)
- PETERSON MANUFACTURING LED CLEARANCE LIGHT KIT (V178XA)
- EXTANG GMC SIERRA 1500 5'8'' 19-21 CARBON P (92459)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- BAK INDUSTRIES 19-C RAM 1500/2500/3500 NEW BODY STYLE W/O RAMBOX REGULAR/QUAD/CREW & (39223)
- Extang Truck Bed Covers