Shop All Truck Bed Covers
Extang
TRIFECTA E-SERIES
Mfr # 77702
Zoro # G010951412
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Drilling Required Drilling Not Required
- Color Black
- Type Soft Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 77702
- Zoro # G010951412
- UPC # 750289777024
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Drilling Required | Drilling Not Required |
Color | Black |
Type | Soft Folding |
Finish | Matte |
Locking Type | Tailgate Handle Lock |
Folds/Panels | 2 Folds/ 3 Panels |
Installation Type | Clamp-On |
Material | Vinyl |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Works Without Tool Boxes
- •Lockable Via Tailgate Lock
- •Durable Vinyl Material
- •Full Perimeter Seal To Keep Water Out
- •Simple And Quick Installation
- •Easy To Use Spring Loaded Tailgate Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Metal Razor Blades # 12 - Usa (100/Sleeve) (MB112)
- DAYCO Utility Belt Industrial Belt, Bp51 (BP51)
- WEATHERTECH No Drill Mudflaps (110137-120137)
- GATES Radiator Hose, 1 7/8 ID x 3 Ft, EPDM (24230)
- EXTANG SILVERADO 1500 6.5' 14-17 (92450)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- EXTANG 73-96 F150 6.5FT BED TRIFECTA 2.0 (92510)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- WESTIN Smooth Bed Caps w/o Stake Holes (72-40111)
- Extang Truck Bed & Tailgate Accessories