Shop All Truck Bed Covers
Extang
TRIFECTA 2020 GM HD 6.9'
Mfr # 92653
Zoro # G510951455
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Promotion Restriction Not eligible for promotion
- Material Vinyl
- Color Black
- Drilling Required Drilling Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92653
- Zoro # G510951455
- UPC # 750289926538
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Material | Vinyl |
Color | Black |
Drilling Required | Drilling Not Required |
Type | Soft Folding |
Folds/Panels | 2 Folds/ 3 Panels |
Locking Type | Tailgate Handle Lock |
Finish | Matte |
Installation Type | Clamp-On |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING STOP & TAIL LIGHT RED (426R)
- KEN-TOOL Socket, 3/4" Drive 13/16" Sq (30120)
- ANDERSEN 18 ST FS Self-Tailing Manual Single Speed Winch - Full Stainl (RA2018010000)
- VELVAC Hose Support Spring 1" X 13" Long (038003)
- EXTANG GMC SIERRA 1500 5'8'' 19-21 CARBON P (92459)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- WESTIN Smooth Bed Caps w/o Stake Holes (72-40721)
- Extang Truck Bed Covers