Shop All Truck Bed Covers
Extang
TRIFECTA 2.0 RAM 5.7' 19
Mfr # 92421
Zoro # G310951372
product price: $398.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Material Vinyl
- Color Black
- Finish Matte
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92421
- Zoro # G310951372
- UPC # 750289924213
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Material | Vinyl |
Color | Black |
Finish | Matte |
Installation Type | Clamp-On |
Type | Soft Folding |
Folds/Panels | 2 Folds/ 3 Panels |
Drilling Required | Drilling Not Required |
Locking Type | Tailgate Handle Lock |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER RUBBER FRONT MUD FLAPS - 12IN W/O WEIGHT MUDDOG MUD FLAPS (55000)
- GROCO 1/2" 4-Port Tank Selector Valve (FV-450-X)
- BOSS AUDIO MR1308UAB MP3/AM/FM/USB/SD Bluetooth Receiver (MR1308UAB)
- FLEETGUARD Pac, Ff, FF53093 (FF53093)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- EXTANG 73-96 F150 6.5FT BED TRIFECTA 2.0 (92510)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- SPEC-D TUNING 15-20 FORD F150 SUPERCREW DOUBLE CAB TONNEAU COVER (TC4H-F15015-55-SP)
- Extang Truck Bed Covers