Shop All Truck Bed Covers
Extang
TRIFECTA 2.0 HONDA RIDGELINE
Mfr # 94590
Zoro # G210951281
product price: $544.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Drilling Required Drilling Not Required
- Installation Type Clamp-On
- Finish Matte
- Material Canvas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 94590
- Zoro # G210951281
- UPC # 750289945904
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Drilling Required | Drilling Not Required |
Installation Type | Clamp-On |
Finish | Matte |
Material | Canvas |
Locking Type | Tailgate Handle Lock |
Folds/Panels | 2 Folds/ 3 Panels |
Type | Soft Folding |
Color | Black |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Canvas
- •Lockable Via Tailgate Lock
- •Features A Heavy-Duty High Quality Canvas Material Instead Of Vinyl
- •WeatherTuff Seals Exceed OEM Standards And Seals At All Contact Points To Keep Weather And Dust Out
- •Patented EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position For Added Security
- •45 Degree Steel Corner Brackets, Commercial Grade Rails, And I-Beam Style Monster Bows Provide Unparalleled Strength
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Battery Charging Clip, 20A, PK2 (14-520)
- BLACK BULL Manual Air/Hydraulic Bottle Jack, 20 Ton (AIRBJ20)
- MAIN FILTER SCHUPP SPH94003 Replacement/Interchange Spin-On Filter (MF0410909)
- MAYHEW Mayhew 32029 2 Piece Pneumatic Shake-N-Break Set (MAY32029)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- NEWALTHLETE 30571 Automotive Tonneau Cover & Convertible Top Cleaner 16 oz (NE612460)
- Extang Truck Bed Covers