Shop All Truck Bed Covers
Extang
TRIFECT 2.0 RAM 6.4' 2019
Mfr # 92422
Zoro # G710951309
product price: $398.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Locking Type Tailgate Handle Lock
- Drilling Required Drilling Not Required
- Finish Matte
- Type Soft Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92422
- Zoro # G710951309
- UPC # 750289924220
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Locking Type | Tailgate Handle Lock |
Drilling Required | Drilling Not Required |
Finish | Matte |
Type | Soft Folding |
Material | Vinyl |
Color | Black |
Installation Type | Clamp-On |
Folds/Panels | 2 Folds/ 3 Panels |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 20092014 Ford F150 Crew Cab Door Seal Rear on body Rear Passenger Side, Replaces OEMBL3Z16253A10A (F3099)
- NTK Turn Signal Light Socket, 6S1084 (6S1084)
- BELL SPORTS BIKE TIRE 27"" W/KEVLAR (7071089)
- WALKER EXHAUST Exhaust Elbow, 41641 (41641)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG 73-96 F150 6.5FT BED TRIFECTA 2.0 (92510)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG SILVERADO/SIERRA 1500 6.6' 2019 NBS (92457)
- TRAILFX HEADACHE RACK Powder Coated Titanium Black Steel With Mounting Kit Cannot Be Used With Cross Bed (HR001B)
- Extang Truck Bed Covers