Shop All Truck Bed Covers
Extang
TOYOTA TACOMA 5 FT 2016-21
Mfr # 77830
Zoro # G910951383
product price: $349.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Finish Matte
- Folds/Panels 2 Folds/ 3 Panels
- Installation Type Clamp-On
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 77830
- Zoro # G910951383
- UPC # 750289778304
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Finish | Matte |
Folds/Panels | 2 Folds/ 3 Panels |
Installation Type | Clamp-On |
Color | Black |
Material | Vinyl |
Type | Soft Folding |
Drilling Required | Drilling Not Required |
Locking Type | Tailgate Handle Lock |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Works Without Tool Boxes
- •Lockable Via Tailgate Lock
- •Durable Vinyl Material
- •Full Perimeter Seal To Keep Water Out
- •Simple And Quick Installation
- •Easy To Use Spring Loaded Tailgate Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN GHS11 Wired VHF Handset (010-01759-00)
- STENS Scraper Bar 780-428 For Mtd 790-00120-0637 (780-428)
- SEACHOICE LED Fold-Down All Around Light, 24" (2881)
- EXTREME MAX Extreme Max 3005.3852 Straight Transom Saver - 21" to 31" (3005.3852)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- EXTANG RAM 5'7'' 09-18, 2019-21 CLASSIC 150 (90425)
- EXTANG 12-18 RAM 1500/2019 RAM 1500 CLASSIC/12-19 RAM 2500/3500(W/RAMBOX)6.4FT E-SERIES TONNO (77426)
- EXTANG GMC SIERRA 1500 5'8'' 19-21 CARBON P (92459)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- Extang Truck Bed & Tailgate Accessories