Shop All Truck Bed Covers
Extang
TITAN 5.5' 17 W RAIL
Mfr # 92706
Zoro # G510951479
product price: $449.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Locking Type Tailgate Handle Lock
- Drilling Required Drilling Not Required
- Folds/Panels 2 Folds/ 3 Panels
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92706
- Zoro # G510951479
- UPC # 750289927061
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Locking Type | Tailgate Handle Lock |
Drilling Required | Drilling Not Required |
Folds/Panels | 2 Folds/ 3 Panels |
Installation Type | Clamp-On |
Color | Black |
Type | Soft Folding |
Finish | Matte |
Material | Vinyl |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITY 11648 Front Right Complete Strut Assembly (11648)
- VELVAC 2020, R, C/Man, W, E1992, 96", Bk (714484)
- GREEN LEAF Nozzle Flood Plastic 140Degree (FT 5.0 6PK)
- DONALDSON Bulk Lube Filter, Spin-On Donaldson Blue, DBB8665 (DBB8665)
- EXTANG 15-C F150 6.5FT BED TRIFECTA SIGNATURE 2.0 (94480)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- TRUXEDO 19-C RAM 1500 (W/O RAMBOX) 5FT 7IN BED PRO X15 TONNEAU COVER (1485901)
- Extang Truck Bed Covers