Shop All Truck Bed Covers
Extang
TACOMA 6 FT 2016-17
Mfr # 92835
Zoro # G510951325
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Promotion Restriction Not eligible for promotion
- Color Black
- Locking Type Tailgate Handle Lock
- Type Soft Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92835
- Zoro # G510951325
- UPC # 750289928358
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Color | Black |
Locking Type | Tailgate Handle Lock |
Type | Soft Folding |
Installation Type | Clamp-On |
Material | Vinyl |
Finish | Matte |
Drilling Required | Drilling Not Required |
Folds/Panels | 2 Folds/ 3 Panels |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B96)
- K40 ANTENNAS & ACCESSORIES Stainless Steel Whip, 57-1/4" (K-100)
- QUICKCABLE Battery Cable, 1 ga., Solid, 60V, PVC, Red (200205-396-025)
- VELVAC Deep Adapter Box - Bottom Entry (055041)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- SPEC-D TUNING 07-15 TOYOTA TUNDRA 6.5 FOOT SHORT BED HARD QUAD FOLD TONNEAU COVER (TC4H-TUN07-65-SP)
- Extang Truck Bed & Tailgate Accessories