Shop All Truck Bed Covers
Extang
SV/SR 8 25/3500HD W/O TRK
Mfr # 92655
Zoro # G510951370
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Promotion Restriction Not eligible for promotion
- Material Vinyl
- Installation Type Clamp-On
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extang
- MFR # 92655
- Zoro # G510951370
- UPC # 750289926552
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Promotion Restriction | Not eligible for promotion |
Material | Vinyl |
Installation Type | Clamp-On |
Color | Black |
Folds/Panels | 2 Folds/ 3 Panels |
Finish | Matte |
Drilling Required | Drilling Not Required |
Type | Soft Folding |
Locking Type | Tailgate Handle Lock |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Does Not Work With Toolbox
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Back Glass Lift Support, 4404 (4404)
- MOBIL Engine Oil, 1 qt, Synthetic (112630)
- STANDARD IGNITION Engine Oil Pressure Switch, PS-135 (PS-135)
- WALKER EXHAUST EXHAUST SYSTEM HANGER (36257)
- EXTANG HONDA RIDGELINE 2017 (92590)
- EXTANG 09-18 RAM 1500/19-C RAM 1500 CLASSIC(W/O RAMBOX)5.7FT E-SERIES TONNO (77425)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- EXTANG FORD MAVERICK 4' 6'' 2022 (92735)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- WESTIN HD Headache Rack (57-8035)
- Extang Truck Bed & Tailgate Accessories