Shop All Truck Bed Covers
Extang
SUPER DUTY 8' 2017
Mfr # 92488
Zoro # G010951214
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Not Hinged In Front
- Installation Type Clamp-On
- Color Black
- Folds/Panels 2 Folds/ 3 Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extang
- MFR # 92488
- Zoro # G010951214
- UPC # 750289924886
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Not Hinged In Front |
Installation Type | Clamp-On |
Color | Black |
Folds/Panels | 2 Folds/ 3 Panels |
Type | Soft Folding |
Material | Vinyl |
Finish | Matte |
Locking Type | Tailgate Handle Lock |
Drilling Required | Drilling Not Required |
Description
Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Lockable via Tailgate Lock, Black, Vinyl, Does Not Work With Toolbox
- •Lockable Via Tailgate Lock
- •Heavy Duty Leather Grain Fabric Provides Clean Lines And A Low Profile Appearance
- •Engineered Cab Clamps Attach Directly To Your Bed Flanges Without Damage And Alteration To Your Bed Caps
- •EZ-Lock Clamps Requires Minimal Effort To Operate And Self-Locks In Position When Attached To The Bed Flange For Added Security
- •Clamping System Attaches To Your Truck In Seconds For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Steering Tie Rod End - Outer, ES333RL (ES333RL)
- DISCO Body Bolts, Hex Nuts, U-Nuts, 203 pcs. (8603)
- A & I PRODUCTS Complete Constant Velocity Shafts 57" x9" x9" (A-WC384811A)
- PEAK Diesel Exhaust Fluid 330 GAL (DEG330)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- EXTANG TOYOTA TACOMA 2016-21 6 FT BED (77835)
- EXTANG 07-13 TUNDRA 6 1/2 FT-INCLUDES CLAMP KIT FOR BED RAIL SYSTEM E-SERIES TONNO (77951)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- EXTANG 21-C F150 8.2FT BED E-SERIES TONNO (77704)
- EXTANG SILVERADO/SIERRA 1500 6' 6'' 19-21 (77457)
- WESTIN HD Ladder Rack (57-9005)
- Extang Truck Bed & Tailgate Accessories